Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Shaft guides
Linear Bearing (Ball, Slide & Bushing)
INA LINEAR BALL BEARING KH14-B
INA LINEAR BALL BEARING KH14-B
Linear Ball Bearing
References
ina:
KH14-B
rubix:
102A0104
manufacturer :
0003421810000
ean:
4012802049879
Technical specifications
Series
kh..-b
Inner diameter
14
mm
Outer diameter
21
mm
See all Specifications
Product details
Technical specifications
Product details : INA LINEAR BALL BEARING KH14-B
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearing KH, preserved, unsealed, with relubrication facility
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
Logistic Weight
20,6
g
Series
kh..-b
Inner diameter
14
mm
Outer diameter
21
mm
Length
28
mm
Sealing
open
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.47
excl. VAT
/
Each
£
8.96
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
INA KBO20 LINEAR BALL BEARING
INA SELFALIGN LINEARBUSH KS40-PP
INA LINEAR BALL BEARING KH25-PP
INA LINEAR BALL BEARING KH50-B
INA KH20-B LINEAR BALL BRG 3422030000
INA LINEAR BALL BEARING KH30-PP
INA SELFALIGN LINEARBUSH KS30-PP
INA SELFALIGN LINEARBUSH KSO30-PP
INA SELFALIGN LINEARBUSH KS50-PP
INA LINEAR BALL BEARING KBS20-PP-AS
INA PABO40-PP-AS LINEAR PLAIN BEARING
INA KN50-B-PP LINEAR BALL BUSHING
INA KTHK40-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
INA LINEAR BALL BEARING KN25-B-PP
INA SELFALIGN LINEARBUSH KS16-PP