Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Shaft guides
Linear Bearing (Ball, Slide & Bushing)
INA KH20PP LINEAR BEARING
INA KH20PP LINEAR BEARING
Linear Ball Bearing
References
ina:
KH20-PP
rubix:
80212096
manufacturer :
0000482240000
ean:
4012802086690
Technical specifications
Series
kh..-pp
Inner diameter
20
mm
Outer diameter
28
mm
See all Specifications
Product details
Technical specifications
Product details : INA KH20PP LINEAR BEARING
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearings KH..PP, initially greased, sealed on both sides, re-greasable
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
Logistic Weight
33,5
g
Series
kh..-pp
Inner diameter
20
mm
Outer diameter
28
mm
Length
30
mm
Sealing
open
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.15
excl. VAT
/
Each
£
13.38
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
INA KTHK16-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
INA KSO16-PP SELFALIGN LINEARBUSH 67536980000
INA LINEAR BALL BEARING KH06-B
INA LINEAR BALL BEARING KBS25-PP
INA KN40-B-PP LINEAR BALL BEARINGS KN..-B-PP LIGHTWEIGHT RANGE CLOSED
INA LINEAR BALL BEARING KB20-PP-AS
INA KBO12-PP LINEAR BALL BEARING 16968230000
INA KH08-P LINEAR BALL BEARING
INA LINEAR BALL BEARING KBO30-PP
INA LINEAR BALL BEARING KBS16-PP-AS
INA KN16-B-PP LINEAR BALL BEARINGS KN..-B-PP LIGHTWEIGHT RANGE CLOSED
INA LINEAR BALL BEARING KBO25-PP-AS
INA LINEAR BEARING KB30-PP-AS
INA LINEAR BALL BEARING KB25-PP
INA SELFALIGN LINEARBUSH KS30-PP