Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Linear Rail & Guides
(595)
Ballscrews
(13)
Shaft/roller guides
(312)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Shaft guides
Linear Bearing (Ball, Slide & Bushing)
INA LINEAR BALL BEARING KB20
INA LINEAR BALL BEARING KB20
Linear ball bearing / Linear bushing KB
References
ina:
KB20
rubix:
101A0874
manufacturer :
0012756150000
ean:
4012802047080
Technical specifications
Series
KB
Inner diameter
20
mm
Outer diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : INA LINEAR BALL BEARING KB20
Linear ball bearing
Technical specifications
Attributes
Logistic Weight
88
g
Series
KB
Inner diameter
20
mm
Outer diameter
32
mm
Length
45
mm
Sealing
Open
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.81
excl. VAT
/
Each
£
32.17
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
INA LINEAR BALL BEARING KB16-PP-AS
INA SELFALIGN LINEARBUSH KS30-PP
INA KSO12-PP SELFALIGN LINEARBUSH 67536710000
INA LINEAR BALL BEARING KBS16-PP-AS
INA LINEAR BALL BEARING KBO30-PP-AS
INA KH08-B LINEAR BEARING 3421650000
INA LINEAR BALL BEARING KB40-PP-AS
INA KFB50-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
INA KH12-PP-RROC LINEAR BALL BEARING
INA SELFALIGN LINEARBUSH KS12-PP
INA KTHK20-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
INA SELFALIGN LINEARBUSH KS16-PP
INA LINEAR BALL BEARING KB25
INA LINEAR BALL BEARING KBS50-PP
INA PAB20-PP-AS LINEAR PLAIN BEARING