References
INA:KB25-PP
Rubix:103A0811
Manufacturer :0012534920000
EAN:4012802472554

Product details : INA KB25-PP LINEAR BALL BEARING
Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KB..PP, sealed on all sides
Strengths
Massive series (high precision and stiffness).
Technical specifications
Attributes
| Logistic Weight | 187 g |
|---|---|
| Series | kb..-pp |
| Inner diameter | 25 mm |
| Outer diameter | 40 mm |
| Length | 58 mm |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 49.17 excl. VAT
/ Each
£ 59.00 incl. VAT
- Delivery usually within ( 7 ) days
