References
INA:KBO20-PP-AS
Rubix:132A0681
Manufacturer :0015217480000
EAN:4012802450415


Technical specifications
| Series | kbo..-pp-as |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 32 mm |
Product details : INA KBO20-PP-AS LINEAR BALL BEARING
Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KBO..PP-AS, open model, sealed on all sides, with relubrication facility
Strengths
Massive series (high precision and stiffness).
Technical specifications
Attributes
| Logistic Weight | 75,08 g |
|---|---|
| Series | kbo..-pp-as |
| Inner diameter | 20 mm |
| Outer diameter | 32 mm |
| Length | 45 mm |
| Sealing | sealed both sides |
| Material | steel |
Show UNSPSC/ECL@SS
£ 44.07 excl. VAT
/ Each
£ 52.88 incl. VAT
- Delivery usually within ( 7 ) days