BAHCO 1952M-75 COMBINATION WRENCH

Ring spanners, angled, metric 1952M

See technical information
References
Bahco:1952M-75
Rubix:118A0450
EAN:7314150135325
brand logo
Technical specifications
Opening75
Length810 mm
Typecombination wrench
See all Specifications

Product details : BAHCO 1952M-75 COMBINATION WRENCH


Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
SB: Retail pack on a plastic info card

Strengths

Metric Offset Combination Wrenches with Chrome Finish

Technical specifications


Attributes
Logistic Weight6910 g
Opening75
Length810 mm
Typecombination wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 556.01 excl. VAT
/ Each
£ 667.21 incl. VAT
  • Delivery usually within ( 14 ) days