STAHLWILLE 02490042 3/8 INCH DRIVE X 13/16 AF CROW-RING
440a series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:02490042
Rubix:4527123
EAN:4018754004577



Documents
Product details : STAHLWILLE 02490042 3/8 INCH DRIVE X 13/16 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x31x42 mm |
|---|---|
| Logistic Weight | 51 g |
| Length | 42.9 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 63.25 excl. VAT
/ Each
£ 75.90 incl. VAT
- Usually arrives within 14 working days
