FACOM INSUL WRE 46.21AVSE
46.AVSE - Insulated ring wrenches 1,000 volt VSE series
See technical informationReferences
Facom:46.21AVSE
Rubix:1233941
EAN:3148511055076



Product details : FACOM INSUL WRE 46.21AVSE
46.AVSE - Insulated ring wrenches 1,000 volt VSE series
- Insulation with "safety" colour coding.
- Insulation with "safety" colour coding.
Technical specifications
Attributes
| Logistic Weight | 228 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x50x15 mm |
| Package weight | 228 g |
| Opening | 21 |
| Length | 185 mm |
| Type | flat wrench |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 43.19 excl. VAT
/ Each
£ 51.83 incl. VAT
- Delivery usually within ( 14 ) days
