POP SSD42SSBS 3.2 X 6.4 STAINLESS DOME OPEN RIVET PACK OF 500


Rivet

References
pop:88064
rubix:107770B
manufacturer :SSD42SSBS
brand logo
brand logo
Technical specifications
Diameter3.2 mm
Length6.4 mm
Material/finishingsteel
See all Specifications

Product details : POP SSD42SSBS 3.2 X 6.4 STAINLESS DOME OPEN RIVET PACK OF 500


POP Rivet Open-End - Wide range of rivets suitable for use where applications do not have high bearing requirements

Technical specifications


Attributes
Diameter3.2 mm
Length6.4 mm
Material/finishingsteel
Typeopen/domed pop rivet
Show UNSPSC/ECL@SS
£ 60.88 excl. VAT
/ Each
£ 73.06 incl. VAT
  • Usually arrives within 14 working days