POP 89410 TSPD614BS 4.8 X 16.5 STEEL DOME OPEN RIVET PACK OF 500


Rivet

References
pop:89410
rubix:107765B
manufacturer :TSPD614BS
brand logo
brand logo
Technical specifications
Diameter4.8 mm
Length16.4 mm
Material/finishingsteel
See all Specifications

Product details : POP 89410 TSPD614BS 4.8 X 16.5 STEEL DOME OPEN RIVET PACK OF 500


POP Rivet Open-End - Wide range of rivets suitable for use where applications do not have high bearing requirements

Technical specifications


Attributes
Diameter4.8 mm
Length16.4 mm
Material/finishingsteel
Typeopen/domed pop rivet
Show UNSPSC/ECL@SS
£ 22.61 excl. VAT
/ Each
£ 27.13 incl. VAT
  • Usually arrives within 14 working days