4 X 10 ALUMINIUM STEEL DOME HEAD OPEN END RIVET PACK OF 100


Blind rivet Rubix-UK

References
rubix-uk:4X10ALURNDOP/100
rubix:8870616
brand logo
brand logo
Technical specifications
Diameter4 mm
Length10 mm

Product details : 4 X 10 ALUMINIUM STEEL DOME HEAD OPEN END RIVET PACK OF 100


Blind rivet with an aluminium body and a steel mandrel. The most popularly used of all blind rivets.

Technical specifications


Attributes
Diameter4 mm
Length10 mm
Show UNSPSC/ECL@SS
£ 7.37 excl. VAT
/ Each
£ 8.84 incl. VAT
  • Usually arrives within 14 working days