POP 88046 TAPD625BS 4.8 X 25.5 ALU/ST DOME OPEN RIVET PACK OF 500


Rivet

References
pop:88046
rubix:107737B
manufacturer :TAPD625BS
brand logo
brand logo
Technical specifications
Diameter4.8 mm
Length25.5 mm
Material/finishingaluminium
See all Specifications

Product details : POP 88046 TAPD625BS 4.8 X 25.5 ALU/ST DOME OPEN RIVET PACK OF 500


POP Rivet Open-End - Wide range of rivets suitable for use where applications do not have high bearing requirements

Technical specifications


Attributes
Diameter4.8 mm
Length25.5 mm
Material/finishingaluminium
Typepop rivet
Show UNSPSC/ECL@SS
£ 79.10 excl. VAT
/ Each
£ 94.92 incl. VAT
  • Usually arrives within 14 working days