SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.6X8 A4/A4
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:15983468
Rubix:268A1415
Manufacturer :1598346 8
EAN:4043377402271


Technical specifications
| Diameter | 6 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.6X8 A4/A4
Blind rivets with flat head and grooved mandrel A4/A4 6X
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 15983 |
| Type | flat head grooved shank blind rivets |
Show UNSPSC/ECL@SS
£ 26.58 excl. VAT
/ 250 pieces
£ 31.89 incl. VAT
- Usually arrives within 14 working days
Diameter
Length
8 mm