4.8 X 16 ALUMINIUM STEEL DOME HEAD OPEN END RIVET PACK OF 500


Blind rivet Rubix-UK

References
rubix-uk:4.8X16ALURNDOP/500
rubix:8870756
brand logo
brand logo
Technical specifications
Diameter4.8 mm
Length16 mm

Product details : 4.8 X 16 ALUMINIUM STEEL DOME HEAD OPEN END RIVET PACK OF 500


Blind rivet with an aluminium body and a steel mandrel. The most popularly used of all blind rivets.

Technical specifications


Attributes
Diameter4.8 mm
Length16 mm
Show UNSPSC/ECL@SS
£ 31.22 excl. VAT
/ Each
£ 37.46 incl. VAT
  • Usually arrives within 14 working days