POP 88014 TAPD64BS 4.8 X 7.5 ALU/ST DOME OPEN RIVET PACK OF 500


Rivet

References
pop:88014
rubix:107730B
manufacturer :TAPD64BS
brand logo
brand logo
Technical specifications
Diameter4.8 mm
Length7.5 mm
Material/finishingaluminium
See all Specifications

Product details : POP 88014 TAPD64BS 4.8 X 7.5 ALU/ST DOME OPEN RIVET PACK OF 500


POP Rivet Open-End - Wide range of rivets suitable for use where applications do not have high bearing requirements

Technical specifications


Attributes
Diameter4.8 mm
Length7.5 mm
Material/finishingaluminium
Typepop rivet
Show UNSPSC/ECL@SS
£ 44.23 excl. VAT
/ Each
£ 53.08 incl. VAT
  • In stock: Next day delivery