4.8 X 12 ALUMINIUM STEEL DOME HEAD OPEN END RIVET PACK OF 100


Blind rivet Rubix-UK

References
rubix-uk:4.8X12ALURNDOP/100
rubix:8870640
brand logo
brand logo
Technical specifications
Diameter4.8 mm
Length12 mm

Product details : 4.8 X 12 ALUMINIUM STEEL DOME HEAD OPEN END RIVET PACK OF 100


Blind rivet with an aluminium body and a steel mandrel. The most popularly used of all blind rivets.

Technical specifications


Attributes
Diameter4.8 mm
Length12 mm
Show UNSPSC/ECL@SS
£ 18.41 excl. VAT
/ Each
£ 22.09 incl. VAT
  • Usually arrives within 14 working days