4.8 X 12 ALUMINIUM STEEL DOME HEAD OPEN END RIVET PACK OF 500


Blind rivet Rubix-UK

References
rubix-uk:4.8X12ALURNDOP/500
rubix:8870748
brand logo
brand logo
Technical specifications
Diameter4.8 mm
Length12 mm

Product details : 4.8 X 12 ALUMINIUM STEEL DOME HEAD OPEN END RIVET PACK OF 500


Blind rivet with an aluminium body and a steel mandrel. The most popularly used of all blind rivets.

Technical specifications


Attributes
Diameter4.8 mm
Length12 mm
Show UNSPSC/ECL@SS
£ 69.16 excl. VAT
/ Each
£ 82.99 incl. VAT
  • Usually arrives within 14 working days