References
INA:GIKR8-PB-A
Rubix:229A1172
Manufacturer :0066351050000
EAN:4012802526257

Product details : FAG GIKR8-PB-A ROD END 66351050000
Rod end with internal thread, right hand thread, requiring maintenance, DIN ISO 12240-4. dimension series K, type F, open design
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 48x24x8 mm |
|---|---|
| Package weight | 49 g |
| Inner diameter | 8 mm |
| Head diameter | 24 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gikr..-pb |
| Outer diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 19.92 excl. VAT
/ Each
£ 23.90 incl. VAT
- In stock: Next day delivery
