SKF ROD END BEARING SAL 10 C

Plain Bearing Rod End

See technical information
References
SKF:SAL 10 C
Rubix:103A2914
Manufacturer :22260
EAN:7316577104649
brand logo
Technical specifications
Inner diameter10 mm
Head diameter30 mm
Materialbearing steel
See all Specifications

Product details : SKF ROD END BEARING SAL 10 C


Plain bearing Rod end With seals

Technical specifications


Attributes
Logistic Weight49 g
Inner diameter10 mm
Head diameter30 mm
Materialbearing steel
Bearing Clearancecn
Seriessal
Female threadm 10
Dyn. Load rating8.65 N
Length65 mm
Outer diameter30 mm
Show UNSPSC/ECL@SS
£ 67.67 excl. VAT
/ Each
£ 81.20 incl. VAT
  • Usually arrives within 14 working days