SKF Plain bearing Rod end SA Series
Inner diameter | 10 mm |
---|---|
Head diameter | 30 mm |
Bearing Clearance | CN |
Logistic Weight | 50 g |
---|---|
Inner diameter | 10 mm |
Head diameter | 30 mm |
Bearing Clearance | CN |
Series | SA |
Material | Bearing steel |
Female thread | M 10 |
Stat. Load rating | 18.3 N |
Dyn. Load rating | 8.15 N |
Length | 65 mm |
Sealing | Open |
Outer diameter | 30 mm |
Usually arrives within 14 working days