Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIL8DO GIL8-DO
INA GIL8DO GIL8-DO
Rod end
References
ina:
GIL8-DO
rubix:
103A6859
manufacturer :
0066306690000
ean:
4012802523027
Technical specifications
Inner diameter
8
mm
Head diameter
24
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GIL8DO GIL8-DO
Rod end with internal thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, open design
Technical specifications
Attributes
Logistic Weight
39
g
Inner diameter
8
mm
Head diameter
24
mm
Bearing Clearance
CN
Series
GIL..-DO
Material
Steel
Outer diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.34
excl. VAT
/
Each
£
25.61
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
INA ROD END BEARING GIR20-UK
INA GIHNRK63-LO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT
SKF SALKB6F ROD END BEARING
SKF ROD END BEARING SIL 35 ES-2RS
FAG GAKR12-PB-A ROD END BEARING 66334710000
SKF ROD END BEARING SA 12 E
INA GAR25UK-INA MALE RIGHT HAND THREADED ROD END BEARING
FAG GF35-DO-A ROD END BEARING 66343620000
INA GAKR5-PW-A ROD END GAKR..-PW EXTERNAL THREADS MAINTENANCE-FREE
INA ROD END BEARING GAR80-DO-2RS
INA GIKR25-PB ROD END BEARING
SKF ROD END BEARING SAKAC 14 M
SKF ROD END BEARING SA 17 C
SKF ROD END BEARING SILKAC 20 M
DURBAL ROD END BRM 08-00-501