References
INA:GIR17-DO-2RS
Rubix:238A4132
Manufacturer :0066354310000
EAN:4012802526783

Product details : INA GIR17-DO-2RS ROD END
Rod end with internal thread, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, sealed
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Inner diameter | 17 mm |
| Head diameter | 46 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gir..-do-2rs |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 39.23 excl. VAT
/ Each
£ 47.08 incl. VAT
- Usually arrives within 14 working days
