References
SKF:SAL 8 E
Rubix:103A3290
Manufacturer :22340
EAN:7316577003393


Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Head diameter | 25 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SAL 8 E
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 29 g |
|---|---|
| Inner diameter | 8 mm |
| Head diameter | 25 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sal |
| Female thread | m 8 |
| Dyn. Load rating | 5.5 N |
| Length | 56 mm |
| Outer diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 32.21 excl. VAT
/ Each
£ 38.65 incl. VAT
- Usually arrives within 14 working days