Rod end
Inner diameter | 60 mm |
---|---|
Head diameter | 135 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 167,5x135x60 mm |
---|---|
Logistic Weight | 4300 g |
Inner diameter | 60 mm |
Head diameter | 135 mm |
Bearing Clearance | CN |
Series | GK..-DO |
Outer diameter | 90 mm |
Usually arrives within 14 working days