Plain Bearing Rod End
Inner diameter | 30 mm |
---|---|
Head diameter | 75 mm |
Bearing Clearance | CN |
Logistic Weight | 895,4 g |
---|---|
Inner diameter | 30 mm |
Head diameter | 75 mm |
Bearing Clearance | CN |
Series | SAL |
Material | Bearing steel |
Female thread | M 30x2 |
Stat. Load rating | 81.5 N |
Dyn. Load rating | 62 N |
Length | 149 mm |
Sealing | Open |
Outer diameter | 75 mm |
Usually arrives within 14 working days