References
SKF:SCF 80 ES
Rubix:103A3049
Manufacturer :22744
EAN:7316570303247

Product details : SKF ROD END BEARING SCF 80 ES
Plain bearing Rod end None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 231x60x180 mm |
|---|---|
| Logistic Weight | 15000 g |
| Inner diameter | 80 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | scf |
| Length | 232.5 mm |
| Outer diameter | 182.4 mm |
Show UNSPSC/ECL@SS
£ 698.93 excl. VAT
/ Each
£ 838.72 incl. VAT
- Usually arrives within 14 working days
