References
SKF:SI 40 ES-2RS
Rubix:103A4777
Manufacturer :23325
EAN:7316577105875


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Head diameter | 94 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SI 40 ES-2RS
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 2228 g |
|---|---|
| Inner diameter | 40 mm |
| Head diameter | 94 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | si |
| Female thread | m 42x3 |
| Dyn. Load rating | 100 N |
| Length | 194 mm |
| Outer diameter | 94 mm |
Show UNSPSC/ECL@SS
£ 267.31 excl. VAT
/ Each
£ 320.77 incl. VAT
- Delivery usually within ( 3 ) days