Plain Bearing Rod End
Inner diameter | 16 mm |
---|---|
Head diameter | 43 mm |
Bearing Clearance | CN |
Logistic Weight | 201 g |
---|---|
Inner diameter | 16 mm |
Head diameter | 43 mm |
Bearing Clearance | CN |
Series | SAKB |
Material | Bearing steel |
Female thread | M 16 |
Length | 89 mm |
Sealing | Open |
Outer diameter | 43 mm |
Usually arrives within 14 working days