References
SKF:SI 20 ES
Rubix:103A2732
Manufacturer :23289
EAN:7316577002938


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Head diameter | 54 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SI 20 ES
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 355,4 g |
|---|---|
| Inner diameter | 20 mm |
| Head diameter | 54 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | si |
| Female thread | m 20x1,5 |
| Dyn. Load rating | 30 N |
| Length | 106 mm |
| Outer diameter | 54 mm |
Show UNSPSC/ECL@SS
£ 56.14 excl. VAT
/ Each
£ 67.37 incl. VAT
- In stock: Next day delivery