SKF ROD END BEARING SC 20 ES


Rod End

References
skf:SC 20 ES
rubix:133A3211
manufacturer :22693
ean:7316577023193
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter54 mm
Width28 mm
See all Specifications

Product details : SKF ROD END BEARING SC 20 ES


These SKF rod ends contain a spherical plain bearing with a steel/steel sliding contact surface combination. The bearing requires maintenance and can be relubricated via a lubrication hole or grease fitting in the housing and via the shaft. The dowel pin eases centring at the cylindrical section welding shank.

Strengths

- Suitable for heavy static, alternating or impact loads
- Easy to relubricate
- Easy to center

Technical specifications


Attributes
Logistics dimensions (L x W x H)64,5x27,5x53 mm
Logistic Weight233,5 g
Inner diameter20 mm
Outer diameter54 mm
Width28 mm
Materialsteel
Show UNSPSC/ECL@SS
£ 54.26 excl. VAT
/ Each
£ 65.11 incl. VAT
  • Usually arrives within 14 working days