TIMKEN 209KRRB2C2 DEEP GROOVE BALL BEARING
Special Agriculture Deep Groove Ball Bearing for Round Baler (1 " Hex Bore)
See technical informationReferences
Timken:209-KRR-B2C2
Rubix:396A2884
EAN:0087796080256

Product details : TIMKEN 209KRRB2C2 DEEP GROOVE BALL BEARING
Tension bearing Fafnir
Technical specifications
Attributes
| Bearing Clearance | c2 |
|---|---|
| Outer diameter | 85 mm |
| Inner diameter | 38.12 mm |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 68.98 excl. VAT
/ Each
£ 82.78 incl. VAT
- Delivery usually within ( 7 ) days
