TIMKEN MMF550BS115PP DM BALL SCREW SUPPORT BEARING
Ball Bearing
See technical informationSee documentsReferences
Timken:MMF550BS115PP DM
Rubix:395A9645
EAN:0087796244672
Documents
Product details : TIMKEN MMF550BS115PP DM BALL SCREW SUPPORT BEARING
Technical specifications
Attributes
| Sealing | two rubber seals |
|---|---|
| Outer diameter | 115 mm |
| Inner diameter | 50 mm |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 534.88 excl. VAT
/ Each
£ 641.86 incl. VAT
- Usually arrives within 14 working days


