References
SKF:SC 60 ES
Rubix:103A3284
Manufacturer :22713
EAN:7316577106483
Product details : SKF ROD END BEARING SC 60 ES
Strengths
- Suitable for heavy static, alternating or impact loads
- Easy to relubricate
- Easy to center
- Easy to relubricate
- Easy to center
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 167,5x70x135 mm |
|---|---|
| Logistic Weight | 4330 g |
| Material | steel |
| Outer diameter | 137 mm |
| Inner diameter | 60 mm |
| Width | 44 mm |
Show UNSPSC/ECL@SS
£ 225.63 excl. VAT
/ Each
£ 270.76 incl. VAT
- Usually arrives within 14 working days

