References
Timken:207KRRZ17P
Rubix:396A1182
EAN:0087796040908

Product details : TIMKEN 207KRRZ17P DEEP GROOVE BALL BEARING
Tension bearing Fafnir
Technical specifications
Attributes
| Bearing Clearance | c3 |
|---|---|
| Outer diameter | 72 mm |
| Inner diameter | 35 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 41.68 excl. VAT
/ Each
£ 50.02 incl. VAT
- Usually arrives within 14 working days
