References
NTN:ARN2052T2P5
Rubix:394A7995
EAN:4547359018431



Product details : NTN ARN2052T2P5 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, of various designs, capable of withstanding very high radial loads within a small envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and world number 2 for industrial applications.
More than 320 million bearings produced each year
HK…F “Premium shell” bush with a service life x3.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and world number 2 for industrial applications.
More than 320 million bearings produced each year
HK…F “Premium shell” bush with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive
Construction machinery
Agriculture
Machinery and equipment
Internal combustion engines
Automotive
Construction machinery
Agriculture
Machinery and equipment
Technical specifications
Attributes
| Bearing Clearance | cn |
|---|---|
| Material | steel |
| Outer diameter | 52 mm |
| Inner diameter | 25 mm |
| Width | 16 mm |
Show UNSPSC/ECL@SS
£ 718.90 excl. VAT
/ Each
£ 862.68 incl. VAT
- Usually arrives within 14 working days
