References
Freudenberg Sealing Technologies:67016028
Rubix:398A1066
Manufacturer :67016028

Product details : DICHTOMATK 67016028 SNI30 20.0 30.0 8.0 PU9534
Groove ring asymmetric 125X145X13/12 SNI30 TPU 95
Groove ring
Strengths
Very good static and dynamic sealing performance Wide range of applications
Applications
Particularly suitable for extreme loads.
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 30 mm |
| Height | 7.2 mm |
| Material | tpu |
| Execution | asymmetrical groove ring with main sealing lip inside (ni 30), suitable for one-sided pressure loading |
Show UNSPSC/ECL@SS
£ 1.21 excl. VAT
/ Each
£ 1.45 incl. VAT
- Usually arrives within 14 working days
