SIMRIT 40421857 FREUDENBERG SEAL


Compact Seal KI 310

References
freudenberg sealing technologies:KI310 30 X 38 X 8 X 4 94 AU 925
rubix:252A5728
manufacturer :40421857
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter38 mm
Height8 mm
See all Specifications

Product details : SIMRIT 40421857 FREUDENBERG SEAL


The KI 310 compact seal is a single-acting rod seal with a symmetrical profile, suitable for standardized installation spaces in accordance with ISO 5597, among others.

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter38 mm
Height8 mm
Material94 AU 925
ExecutionKI310
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days