Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK WARDING NEEDLE FILE 16CM CUT 2
ROEBUCK WARDING NEEDLE FILE 16CM CUT 2
Roebuck warding needle file 16cm cut 2
References
roebuck:
4968929
rubix:
010830
Technical specifications
Shape
Other
Length
160
mm
Product details
Technical specifications
Product details : ROEBUCK WARDING NEEDLE FILE 16CM CUT 2
160mm 6¼in
Technical specifications
Attributes
Shape
Other
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.49
excl. VAT
/
Each
£
2.99
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEERS WARDING FILE 8 INCH BASTARD
BAHCO 1-210-10-1-2 10IN 1/2 ROUND WITH HANDLE CUT1
ROEBUCK ENGINEERS FILE 200MM ROUND SMOOTH 879962
ROEBUCK ENGINEERS FILE 8 INCH SQUARE SMOOTH 879988
ROEBUCK ENGINEERS FILE FLAT BASTARD 14 INCH
BAHCO 2-302-14-4-0 14CM 3SQUARE NEEDLE FILE CUT 4
BAHCO 1-230-08-3-2 8IN ROUND WITH HANDLE CUT 3
FACOM SCHABERSATZ 3TLG SCRAPER SET 235.J1
ROEBUCK ENGINEERS' THREE SQUARE FILE 10 INCH/250MM BASTARD CUT 879994
TAJIMA SCRAPE-RITE P SOLID CORE SCRAPER WITH OPTIMAL BLADES 565MM
ROEBUCK SQUARE NEEDLE FILE 16CM CUT 0
ROEBUCK HANDLED ENGINEERS FILE 14 INCH HAND BASTARD
SANDVIK 620-2525H10 SCRAPER INSERT 5765036
BAHCO 1-100-10-3-0 10IN HAND FILE CUT 3
ROEBUCK HANDLED ENGINEERS FILE 8 INCH FLAT BASTARD