BAHCO 2-302-14-4-0 14CM 3SQUARE NEEDLE FILE CUT 4


Needle Three Square File Smooth Cut Unhandled

References
bahco:2-302-14-4-0
rubix:80012065
ean:7311518108793
brand logo
brand logo
Technical specifications
Shapetriangular
Length140 mm
See all Specifications

Product details : BAHCO 2-302-14-4-0 14CM 3SQUARE NEEDLE FILE CUT 4


Strengths

•For Fine Filing and Polishing Jobs
Used by Engravers, Precision Engineers, Instrument Makers, Watchmakers and Goldsmiths
Shape: Triangular, Surfaces Taper to a Point
Type of Cut: 0 = Bastard, 1 = Second, 2 = Smooth, 4 = Dead Smooth
Surfaces Triangular and Double Cut
Packing: 10 Pieces Per Box

Technical specifications


Attributes
Logistic Weight5 g
Shapetriangular
Length140 mm
Type of cutsmooth
Section3.6 mm
Show UNSPSC/ECL@SS
£ 7.94 excl. VAT
/ Each
£ 9.53 incl. VAT
  • Usually arrives within 14 working days