References
Roebuck:879962
Rubix:209A7586
EAN:3660338334382

Documents
Product details : ROEBUCK ENGINEERS FILE 200MM ROUND SMOOTH 879962
Cross size.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 200 mm |
| Type of cut | smooth |
| Section | 8 mm |
Show UNSPSC/ECL@SS
£ 8.64 excl. VAT
/ Each
£ 10.37 incl. VAT
- Usually arrives within 14 working days
