INA KSR20-B0-12-10-15-16 ROLLER CHAIN IDLER SPROCKET UNIT
Roller chain idler sprocket unit
See technical informationReferences
INA:KSR20-B0-12-10-15-16
Rubix:203A7636
Manufacturer :0008341810000
EAN:4012802789553


Technical specifications
| Chain | iso ansi chain |
|---|---|
| Chain pitch | 19.05 mm |
| Number of teeth | 15 |
Product details : INA KSR20-B0-12-10-15-16 ROLLER CHAIN IDLER SPROCKET UNIT
Roller chain idler sprocket units KSR..-B0, sprocket made from steel or sintered iron
Technical specifications
Attributes
| Chain | iso ansi chain |
|---|---|
| Chain pitch | 19.05 mm |
| Number of teeth | 15 |
| Pitch diameter | 91.6 mm |
Show UNSPSC/ECL@SS
£ 50.33 excl. VAT
/ Each
£ 60.40 incl. VAT
- Usually arrives within 14 working days