Roller bearing Cylindrical radial Multi row, excluding Track rollers
Inner diameter | 140 mm |
---|---|
Outer diameter | 190 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 50x190x190 mm |
---|---|
Logistic Weight | 3950 g |
Inner diameter | 140 mm |
Outer diameter | 190 mm |
Width | 50 mm |
Bearing Clearance | C1 |
Sealing | Open |
Series | NNU49 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 4500 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 400000 N |
Basic dynamic load, radial - Cr | 190000 N |
Usually arrives within 14 working days