References
FAG:NU1040-XL-M1A-C3
Rubix:274A8105
Manufacturer :0192360180030
EAN:4012801392457

Product details : FAG NU1040-XL-M1A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-XL-M1A, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x310x310 mm |
|---|---|
| Logistic Weight | 14310 g |
| Inner diameter | 200 mm |
| Outer diameter | 310 mm |
| Width | 51 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 2310 rpm |
| Basic static load, radial - C0r | 600000 N |
| Basic dynamic load, radial - Cr | 470000 N |
Show UNSPSC/ECL@SS
£ 884.07 excl. VAT
/ Each
£ 1,060.88 incl. VAT
- Delivery usually within ( 7 ) days
