Cylindrical Roller Bearing NUP… Series
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistic Weight | 51 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NUP2 |
Material | Bearing steel |
Cage | Phenolic resin |
Reference speed | 22000 rpm |
Limit speed | 34000 rpm |
Basic static load, radial - C0r | 10200 N |
Basic dynamic load, radial - Cr | 12500 N |
Usually arrives within 14 working days