Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 23 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 23 mm |
Bearing Clearance | c1 |
Series | nn..-d-k-tvp-sp-xl |
Cage | polyamide |
Basic static load, radial - C0r | 65000 N |
Basic dynamic load, radial - Cr | 59000 N |
Usually arrives within 14 working days