Roller bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 440 mm |
Width | 180 mm |
Logistics dimensions (L x W x H) | 180x440x440 mm |
---|---|
Logistic Weight | 108800 g |
Inner diameter | 260 mm |
Outer diameter | 440 mm |
Width | 180 mm |
Bearing Clearance | CN |
Series | 241C |
Reference speed | 670 rpm |
Limit speed | 950 rpm |
Basic static load, radial - C0r | 4800000 N |
Basic dynamic load, radial - Cr | 2620000 N |
Sealing | Open |
Usually arrives within 14 working days