Spherical roller bearing
Inner diameter | 380 mm |
---|---|
Outer diameter | 620 mm |
Width | 194 mm |
Logistic Weight | 234000 g |
---|---|
Inner diameter | 380 mm |
Outer diameter | 620 mm |
Width | 194 mm |
Bearing Clearance | cn |
Series | 231..-bea-xl-mb1 |
Cage | brass |
Reference speed | 530 rpm |
Limit speed | 990 rpm |
Basic static load, radial - C0r | 7600000 N |
Basic dynamic load, radial - Cr | 4700000 N |
Sealing | open |
Usually arrives within 14 working days