Spherical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x240x240 mm |
---|---|
Logistic Weight | 8700 g |
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 60 mm |
Bearing Clearance | C3 |
Series | 230..-E1-XL-K-TVPB |
Cage | Polyamide |
Reference speed | 2060 rpm |
Limit speed | 3050 rpm |
Basic static load, radial - C0r | 1010000 N |
Basic dynamic load, radial - Cr | 720000 N |
Sealing | Open |
Usually arrives within 14 working days