Spherical roller bearing
Inner diameter | 340 mm |
---|---|
Outer diameter | 580 mm |
Width | 190 mm |
Logistic Weight | 204580 g |
---|---|
Inner diameter | 340 mm |
Outer diameter | 580 mm |
Width | 190 mm |
Bearing Clearance | CN |
Series | 231..-BEA-XL-MB1 |
Cage | Brass |
Reference speed | 600 rpm |
Limit speed | 1090 rpm |
Basic static load, radial - C0r | 6600000 N |
Basic dynamic load, radial - Cr | 4350000 N |
Sealing | Open |
Usually arrives within 14 working days