TIMKEN HM804842-70000 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing HM
See technical informationReferences
Timken:HM804842
Rubix:106A3200
Manufacturer :100100067
EAN:0053893692272


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 95.52 mm |
| Width | 30.163 mm |
Product details : TIMKEN HM804842-70000 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 670,9 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 95.52 mm |
| Width | 30.163 mm |
| Series | hm804800 |
| Material | steel |
| Cage | steel |
| Basic static load, axial - C0a | 157000 N |
| Basic dynamic load, axial - Ca | 147000 N |
Show UNSPSC/ECL@SS
£ 91.16 excl. VAT
/ Each
£ 109.39 incl. VAT
- Usually arrives within 14 working days




